Beli alat ukur total station di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOPCON Total Station
    Mulai

    Rp119.999.900

    TOPCON Total Station
    Deskripsi:
    - OTS-102 (with lens cap) 1pc- On-board Battery BT-G1 Teach Battery Charger BC-G1C 1pc- Plastic Carrying Case 1pc- Tool kit with case 1pc- Plastic rain cover 1pc- Silicon Cloth 1pc- USB Port 1pc
  2. Leica Optical Level, Transit Level & Theodolite
    Mulai

    Rp13.999.900

    Leica Optical Level, Transit Level & Theodolite
    Deskripsi:
    Theodolites rotate their telescope fully through both the horizontal and vertical planes to measure angles at any point for surveying, navigation, structural layout and alignment, and more. Their internal optical magnifying system delivers more accurate measurements than optical and transit levels. They combine a laser plummet to plumb the instrument above the survey point, a bubble level to set the instrument horizontally even, and graduated circles that locate angles along horizontal and vertical axes.
    atribut:
    • Horizontal Range: 360°
    • Material: Aluminium
    • Number Of Lenses: 2
    • Tripod Thread Size (inch): 5/8-11
  3. STS Total Station
    Mulai

    Rp5.999.900

    STS Total Station
    Deskripsi:
    -A measurement equipment can be slid on leg heads.-Adopting the polygonal aluminum frame enhances rigidity.
    atribut:
    • Reduction Length to Total Length: 620 to 900 (mm)
  4. TOPCON Multi-Purpose Construction Laser
    Mulai

    Rp98.999.900

    TOPCON Multi-Purpose Construction Laser
    Deskripsi:
    Multi-purpose dual grade laser. Designed for a wide range of tasks, the RL-SV2S can be used for horizontal, sloping and vertical laser applications. Slopes up to ± 15% can be used in either the X or Y axis. Turn it on its side and use it for alignment and layout tasks as well! With an operating range of more than 800 metres (diameter), IP66 rating and 120 hours operating time with standard alkaline batteries, the RL-SVS2S grade laser is tough enough for any job. Recommended for: Site preparation, earthworks, drainage. Suitable for: Concreting, vertical alignment and site set-out. Mulit-Purpose Construction Laser. - Long range operation (800m). - Horizontal, multi-slope and vertical applications. - Up to 120 hours battery life. - Tough IP66 construction rating. - Included remote control. Kit Components. - RL-SV2S Laser. - RC-60 Remote Control. - LS-80L Sensor. - Sensor Holder. - Batteries. - Charger. - Carry Case. Five year guarantee. The RL-SV2S laser comes with a Five Year Guarantee. Topcon is backing up this reliable, accurate laser with the best factory warranty in the industry.
    atribut:
    • Accuracy: H: ±10 arc seconds
    • Self-Leveling Range (°): Horizontal ± 5
    • Working Area (m): Dia. 800
    • Rotation Speed (m): 300, 600
    • Dust/Water Rating: IP66
    • Grade: Dual, ±5%
    • Operating Temperature (°C): -20 to 50
    • Operation Time (hour): 120 (Alkaline), 65 (Ni-MH)
  5. TEKIRO Tool Box (Kotak Perkakas)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp219.900

    TEKIRO Tool Box (Kotak Perkakas)
    Deskripsi:
    Ukuran Produk :55x20x29 CMTool box 3 susun adalah alat yang digunakan untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Alat ini berbentuk kotak dengan desain ergonomis dan dibuat dari material logam yang kuat serta dengan lapisan cat yang baik sehingga sangat awet dan tidak mudah berkarat. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Fungsi : untuk menyimpan perkakas seperti kunci pas ring, obeng, baut sehingga tidak tercecer pada saat selesai proses penggunaannya. Tool box besi sering digunakan di industri, pabrik, atau bengkel.Material : Carbon SteelDiemnsi : 555mm 119mm 50mm
    atribut:
    • Color: Green
  6. Extech Weather Station
    Mulai

    Rp6.999.900

    Extech Weather Station
    Deskripsi:
    Cabled and wireless weather stations connect to one or more outdoor sensors. The sensors then transmit temperature, relative humidity, wind velocity and direction, and rainfall readings wirelessly to the base at a regular frequency. The readings from one or more sensors and ambient conditions can be viewed on the base display.
  7. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  8. TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)
    Deskripsi:
    Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
  9. Gowin Total Station
    Mulai

    Rp79.999.900

    Gowin Total Station
    Deskripsi:
    1x Total station2x Alumunium Tripod1x Prisma Polygon1x Prisma Single1x Stik / pole
    atribut:
    • 2 Prism (m): 2700
    • Compensating Range: +/-3′
    • Detection: 2 horizontal , 1 vertical
    • Field of View (inch): 1.30
    • Image: Erect
    • Length (mm): 150
    • Magnification: 30x
    • Measurement Time (mm): 1: 1.2sec. (Initial 4sec.) fine, 0.2sec. (Initial 3sec.)
    • Method: Absolute reading, liquid surface reflective profile sensor reading type
    • Minimum Focus Distance (m): 1.3
    • Minimum Reading (inch): 1/5
    • Objective Lens Diameter (mm): 45 (EDM:500)
    • Prism Mode: +/-(2mm + 2ppm x D)m.s.e.
    • Range 1 Prism (m): 2000
    • Resolving Power (inch): 3
    • Standard Deviation Accuracy (inch): 2 (0.6mgon)
    • Type: Single Axis
  10. SOKKIA Intellegent Measurement Total Station
    Mulai

    Rp139.999.900

    SOKKIA Intellegent Measurement Total Station
    atribut:
    • Magnification: 30x
    • Accuracy (inch): 2 (ISO 17123-3:2001)
    • Interface: Serial RS-232C, USB2.0 (Type A, for USB flash memory)
    • Minimum Display: Fine / Rapid : 0.0001m (0.001ft. / 1/16 in.) / 0.001m (0.005ft. / 1/8 in.) (selectable) Tracking / Road : 0.001m (0.005ft. / 1/8 in.) / 0.01m (0.02ft. / 1/2 in.) (selectable)
    • Display/Keyboard: Graphic LCD, 192 x 80 dots, backlight : on/off (Selectable)
    • Keyboard: Alphanumeric keyboard / 28 keys with backlight
    • Minimum Display Selectable (inch): 1/5 (0.0002/0.001gon, 0.005/0.02mil)
    • Resolving Power (inch): 2.5
  11. STS Electronic Theodlite
    Mulai

    Rp55.999.900

    STS Electronic Theodlite
    Deskripsi:
    -The liquid crystal LCD screen displays easy to understand Japanese.-The altitude angle can be switched to gradient display (%)with one button.-Liquid crystal display and operation panel can be arranged on both sides, positive/negative observation can easily be operated.-Can easily set the horizontal angle with a button as well.-JSIMA (japan surveying instruments manufacturers' association)Certificate of Inspection Issued (charged)
    atribut:
    • Magnification: 30times
    • Shortest Focusing Distance: 1.3m
    • Protection Grade: IP54 Equivalent
    • Power Supply: AA alkaline dry batteryx4 (accessory)
    • Minimum Display: Select 5\" or 10\"
  12. TOPCON Electronic Theodlite
    Mulai

    Rp109.999.900

    TOPCON Electronic Theodlite
    atribut:
    • Detection Method: Horizontal angle = one side, Vertical angle = one side
    • Image: Correct
    • Laser Safety Standards: Class 2
    • Magnification: 30 times
    • Magnification (times): 30
    • Material: Telescope = Aluminium die-cast, Main body = Aluminium die-cast, Leveling stand = Aluminium die-cast + ABS, Case = Polypropylene
    • Minimum Focusing Distance (m): 1
    • Minimum Reading (inch): 20
    • Power Input: 4 AA alkaline batteries (sold separately)
    • Power Supply: 4 AA alkaline batteries (sold separately)
    • Protection Class: IP66
    • Reach Distance (m): 50
    • Set Content: Main unit, battery holder DB-80, lens cap, tool case, precision screwdriver, lens brush, hex wrench (1.3mm/2mm/2.5mm), adjustment pin, wiping cloth, quick manual
    • Visibility: 1°30'
    • Wavelength (nm): 633
  13. TEKIRO Manual Leveling Tool (Waterpass)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    TEKIRO Manual Leveling Tool (Waterpass)
    Deskripsi:
    Tekiro Waterpas yang digunakan untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rata baik pengukuran secara vertikal/horizontal maupun pada kemiringan 45 derajat. Dilengkapi magnet untuk pengukuran pada posisi standar dan terbalik. Vials Block Acrilik melindungi dari benturan, dan kedua ujungnya dilindungi Shockproof End Caps. Dengan Tekiro Waterpas ini pengukuran akan lebih aman, cepat, mudah dan akurat.Fungsi : Untuk mengukur atau menentukan sebuah benda atau garis dalam posisi rataMaterial : Aluminium
    atribut:
    • Material: Aluminium
    • Width (mm): 48
    • Dimension 2 (mm): 48
    • Dimension 3 (mm): 19
    • Thickness (mm): 19
  14. STS Reflectorless Total Station
    Mulai

    Rp129.999.900

    STS Reflectorless Total Station
    Deskripsi:
    A non-prism total station that offers outstanding cost performance
    atribut:
    • Accuracy: [Angle measurement section] 5\"; [Distance measurement unit] Reflective prism 4m or more: ±(2+2ppmxD)mm, Reflective prism 1.6m to less than 4m: ±(3+2ppmxD)mm, Reflective sheet: ±(3+2ppmxD)mm, Non-prism: ±(5+3ppmxD)mm; [Laser plummet] 1.5mm/1.5m
    • Automatic Power Off: Yes (choice of OFF or 20 minutes)
    • Battery: Two rechargeable Li-ion batteries included as standard
    • Bubble Tube: Rod: 30\"/2mm
    • Continuous Operating Time: About 12 hours
    • Display: LCD dot matrix (with backlight)
    • Dust/Water Protection: IP54 equivalent
    • External Memory: USB 2G~32G
    • Field of View: 1° 30'
    • Image: Normal image
    • Interface: RS232C/USB TypeA
    • Internal Memory: Approximately 50,000 points
    • Laser Power: Distance measurement unit: 5mW or less, Class 3R (JIS C6802:2018), Laser plummet: 1mW or less, Class 2 (JIS C6802:2018)
    • Light Source: 635nm red semiconductor laser
    • Magnification: 30 times
    • Measuring Range (m): 1-element prism: Approx. 1.6m to 5000m, mini prism: Approx. 1.6m to 2500m, reflective sheet: Approx. 1.6m to 800m, non-prism: Approx. 0.5m to 400m
    • Minimum Focusing Distance: 1.6m
    • Minimum Reading: Distance measurement unit: 0.001m, Angle measurement unit: 1\"/5\"/10\" selectable
    • Operating Temperature Range (°C): -20~+50
    • Overall Length (mm): 155
    • Reading: [Scale] Horizontal angle: both sides Altitude angle: both sides
    • Recharging Time: About 7 hours
    • Resolving Power: 3.5\"
    • Set Contents: Main unit, dedicated hard case, two shoulder straps, tools, hood, RS232C to USB connection cord, two BTTS205L rechargeable batteries, SCL-85AS charger (with adapter), USB memory (instruction manual/software)
  15. Flexigo Spirit Level (Waterpass)
    Mulai

    Rp97.900

    Flexigo Spirit Level (Waterpass)
    atribut:
    • Material: Aluminium
  16. Deli Spirit Level (Waterpass)
    Mulai

    Rp50.900

    Deli Spirit Level (Waterpass)
    atribut:
    • Color: Yellow
  17. BOSCH Optical Level, Transit Level & Theodolite
    Mulai

    Rp15.999.900

    BOSCH Optical Level, Transit Level & Theodolite
    Deskripsi:
    Optical levels focus their telescope on an object to measure height differences, estimate distances, and check alignments. Also known as dumpy levels, they are commonly used when excavating, landscaping, and setting foundations and concrete forms.
    atribut:
    • UNSPSC: 27111802
    • Accuracy (inch): ±1/16 @ 100 ft
    • Aperture (mm): 35 9/16
    • Field of View: 1° @ 30 ft
    • Horizontal Graduations: 1°
    • Horizontal Range: 360°
    • IP Rating: IP54
    • Leveling Type: Self-Leveling
    • Magnification: 32X
    • Material: Aluminium
    • Maximum Working Range (ft): 400
    • Minimum Focus Diameter (ft): 4
    • Number Of Lenses: 2
    • Number of Level Vials: 1
    • Number of Plumb Vials: 1
    • Total Number of Vials: 1
    • Tripod Height (Maximum) (inch): 63
    • Tripod Height (Minimum) (inch): 38
    • Tripod Thread Size (inch): 5/8-11
    • Vertical Range: 90°
  18. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  19. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
Daftar Harga alat ukur total station Terbaru November 2026
TOPCON Total StationRp119.999.900
Leica Optical Level, Transit Level & TheodoliteRp13.999.900
STS Total StationRp5.999.900
TOPCON Multi-Purpose Construction LaserRp98.999.900
TEKIRO Tool Box (Kotak Perkakas)Rp219.900
Extech Weather StationRp6.999.900
Honda Power Product Generator Gasoline (Genset Bensin)Rp9.999.900
TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Rp88.900
Gowin Total StationRp79.999.900
SOKKIA Intellegent Measurement Total StationRp139.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)